Shop All Tool Belts & Pouches
Westward
Tool Pouch, Tool Pouch, Black, Polyester, 4 Pockets
Mfr # 5MZN0
Zoro # G2860645
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Pencil Pockets Fit a Small Flashlight or Box Cutter
- Height 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5MZN0
- Zoro # G2860645
- UPC # 190735865798
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 9 3/4 in |
Depth | 4 1/2 in |
Width | 6 in |
Overall Width | 6 in |
Overall Depth | 1 1/2 in |
Overall Height | 9 3/4 in |
Interior Dimensions | (Main Pocket ) 1 1/2 in L x 6 in W x 5 in H, (Small Front Pockets) 1 in L x 1 1/2 in W x 4 1/2 in H |
Details
Item | Tool Pouch |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Pencil Pockets Fit a Small Flashlight or Box Cutter |
For Use With | Belts Up To 2-1/2 in Wide |
Number of Pockets | 4 |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 0 |
Closure Type | Open Top |
Tether Capable | Not Tether Capable |
Style | Tool Pouch |
Machine Washable | No |
Primary Application | General Purpose |
Belt Attachment Type | Slotted |
Compatible with Product Type | Tool Belts |
Attachment Type | Belt Slot |
Description
Tool Pouch, Attachment Type Belt Slot, Closure Type Open Top, Color Black, Compatible with Product Type Tool Belts, Features Pencil Pockets Fit a Small Flashlight or Box Cutter, Interior Dimensions (Main Pocket ) 1 1/2 in L x 6 in W x 5 in H, (Small Front Pockets) 1 in L x 1 1/2 in W x 4 1/2 in H, Machine Washable No, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 4, Number of Pockets 4, Overall Depth 1 1/2 in, Overall Height 9 3/4 in, Overall Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- STABILA Modular Folding Ruler (600-80010)
- TENNANT Carpet Floor Tool Kit, Hose 1-1/4" dia. (KTRI05821)
- TITAN Chain Wrench, 12" (21370)
- WESTWARD Tool Belt, Tool Storage Hook, Black, Silver, Yellow, Metal; Plastic (5MZR6)
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 5 Pockets (5MZL7)
- WESTWARD Tool Pouch, Tool Pouch, Gold, Leather, 8 Pockets (6NE33)
- WESTWARD Tool Apron, Tool Belt, Blue, Black, Polypropylene, 12 Pockets (5MZL2)
- WESTWARD Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (13T127)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (8003 LG)
- Westward Tool Belts & Pouches