Shop All Tool Hanging Racks & Rails
Westward
Tool Organizer, Stik, Mag.
Mfr # 5NNE2
Zoro # G0818246
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, Steel
- Color Red
- Width 2 1/4 in
- For Use With Small Tools And Parts
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NNE2
- Zoro # G0818246
- UPC # 190735866047
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Width | 2 1/4 in |
Height | 3/8 in |
Length | 10 3/4 in |
Overall Width | 2 1/4 in |
Overall Height | 1/8 in |
Overall Length | 10 3/4 in |
Details
Item | Magnetic Tool Holder |
Material | Polypropylene, Steel |
Color | Red |
For Use With | Small Tools And Parts |
Tool Storage Type Included | Tool Rack/Rail |
Magnet Material | Ceramic |
Description
Magnetic Tool Holder, Color Red, Magnet Material Ceramic, Material Polypropylene, Steel, Mounting Location Any Steel Surface, Tool Box, Tool Cart, Mounting Type Magnet, Overall Height 1/8 in, Overall Length 10 3/4 in, Overall Width 2 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Hot Knife Tip (70-01-16)
- TEKTON Long 3/16 Inch Slotted High-Torque Screwdriver (DHE34188)
- MILWAUKEE TOOL Band Saw Kit, 18V, 35-3/8" L Blade (2829-22, 48-11-1865, 48-39-0630)
- VEGA Slotted Bit Finder 12 (12-14) x 3-3/4 (BF12)
- WESTWARD Mag. Wrench Rack, Twist to Lock, 15-3/4 L (5NND7)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- WESTWARD Tool Organizer, Panel, 12x6, Mag. (5NNE1)
- WESTWARD Tool Organizer, Panel, 12x12, Mag. (5NNE0)
- WESTWARD Mag. Socket Holder, Twist to Lock, 1/4 In. (5WXR4)
- DURHAM MFG Keystock Rack, D 6 1/4, W 12 1/4, H 12, Gray (381-95)
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 1 pc (N180-040)
- Westward Tool Hanging Racks & Rails