Shop All Tool Storage Accessories
Westward
Tool Organizer, Sockets, 1/4 Dr, Red, Mag.
Mfr # 5NNE3
Zoro # G2131841
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/8 in
- Material Polypropylene
- Features Magnetic Socket Holder
- For Use With SAE or Metric Sockets
- Length 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5NNE3
- Zoro # G2131841
- UPC # 190735866054
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 2 1/8 in |
Length | 9 3/8 in |
Height | 1 3/8 in |
Overall Height | 1 3/8 in |
Overall Width | 9 3/8 in |
Overall Depth | 2 1/8 in |
For Socket Size/Type | 1/4 in Shallow/Deep 1/4 in to 9/16 in SAE and/or 4 to 1 9mm |
Details
Item | Magnetic Socket Holder |
Material | Polypropylene |
Features | Magnetic Socket Holder |
For Use With | SAE or Metric Sockets |
Color | Red |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Includes | Includes Magnetic Back |
Number of Posts/Slots | 26 |
Number of Rows | 2 |
Description
Red, Magnetic Socket Holder, Polypropylene, 9 3/8 in Overall Width, 2 1/8 in Overall Depth, 1 3/8 in Overall Height, For Socket Size/Type 1/4 in Shallow/Deep 1/4 in to 9/16 in SAE and/or 4 to 1 9mm, Includes Includes Magnetic Back, Number of Posts/Slots 26, Number of Rows 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- MASON Vibration Isolation Pad, 7200 lb, PK2 (20UZ21)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (37448)
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP29)
- WESTWARD Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic (5MZJ0)
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP27)
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Red, Mag. (5NNE5)
- DELTA OF ARKANSAS Crescent Jobox Tradesman Chest, Steel, 48inL x 24inW (CJB637990)
- Westward Tool Storage Accessories