Shop All Tool Storage Accessories
Westward
Tool Organizer, EVA, For Wrench Sets
Mfr # 38W625
Zoro # G7527667
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tool Organizer
- Number of Compartments 15
- Width 14 19/25 in
- Thickness 1 9/50 in
- Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38W625
- Zoro # G7527667
- UPC # 190735821138
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Width | 14 19/25 in |
Length | 22 6/25 in |
Height | 1 9/50 in |
Overall Length | 568 mm |
Overall Height | 32 mm |
Overall Width | 374 mm |
Details
Item | Tool Storage Foam Inserts |
Type | Tool Organizer |
Number of Compartments | 15 |
Thickness | 1 9/50 in |
Material | EVA |
Features | Organize Tools, Prevent Damage |
For Use With | No. 36A269, 36A304, 4VAV8, and 4VAV9 Combination Wrench Sets |
Color | Black/Blue |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Compatible with Product Type | Combination Wrenches |
Customizable | No |
Description
The Westward 38W625 Tool Organizer is the perfect tool storage accessory for all your wrench sets. It will keep your tools organized and prevent damage to them. Made of a durable, impact resistant EVA material, this organizer has a tray/drawer design that provides ample space for all your tools. The organizer has been divided into five separate compartments with different depths to accommodate wrenches of varying sizes. It comes in two colors - black and blue - so you can choose the one that best suits your workspace. You will love how easy it is to organize your tools with the Westward 38W625 Tool Organizer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-1/4" 8 pt SAE Socket, 8 Points (1909)
- PROTO 3/4 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (J07529M)
- OSG Spiral Point Tap, Plug 3 Flutes (1727901)
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- WESTWARD Adjustable, Padded Tool Bag Shoulder Strap, Black (5MZL5)
- WESTWARD Tool Organizer, 1/4 In Hex Bit, Mag. (5NND9)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Blue, Mag. (5NNE4)
- WESTWARD Tool Organizer, Sockets, 1/2 Dr, Blue, Mag. (5NNE8)
- WESTWARD Large Accessory Tray w/ 28 Adjustable Slots, Clear Plastic (5MZJ0)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H (ORG72-RED)
- Westward Tool Storage Accessories