Shop All Tool Storage Accessories
Westward
Tool Organizer, 1/4 In Hex Bit, Mag.
Mfr # 5NND9
Zoro # G0444403
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Material Polypropylene
- Features Magnetic Backing
- For Use With Hex Bits, metric or SAE
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NND9
- Zoro # G0444403
- UPC # 190735866016
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 1 1/4 in |
Length | 7 in |
Height | 3/4 in |
Overall Height | 3/4 in |
Overall Width | 7 in |
Overall Depth | 1 1/4 in |
For Socket Size/Type | 1/4 in Hex Bit Holder |
Details
Item | Magnetic Hex Socket Bit Holder |
Material | Polypropylene |
Features | Magnetic Backing |
For Use With | Hex Bits, metric or SAE |
Tool Storage Type Included | Foam Insert/Drawer Organizer |
Color | Red |
Includes | Includes Magnetic Back |
Number of Rows | 3 |
Number of Posts/Slots | 37 |
Description
If you need a tool storage accessory, the Westward 5NND9 Tool Organizer is an excellent choice. It has a magnetic backing and can be attached to any metal surface. The polypropylene organizer has a foam insert that keeps your tools secure and organized. The red 1/4 in hex bit holder is 7 in long and 3/4 in high. It has a width of 1 1/4 in, allowing it to fit into most drawers or tool boxes. This Westward 5NND9 Tool Organizer will keep your tools safe, secure and organized for your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/4 in Wire Stripper 30 to 22 AWG (11047)
- KRAFT TOOL Golden Stainless Steel Trowel, 12"x5 (PL459PF)
- KNIPEX Super Knips Electronics Pliers, 5" Elect (78 61 125 SBA)
- J.W. WINCO GN452-25-30-M6-S-55 Rubber Bumper Stainless, Threaded Stud (452-25-30-M6-S-55)
- WESTWARD 5-Row Socket Tray, Twist to Lock, 25 In. L (5WXR3)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP27)
- WESTWARD Storage Accesory, Silver, Steel, PR1 (61HP24)
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- WESTWARD Storage Accesory, black, Nylon (61HP32)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Blue, Mag. (5NNE4)
- MILWAUKEE TOOL Contractors Bag, 48-55-3530 (MLW48-55-3530)
- Westward Tool Storage Accessories