Shop All Knives & Cutlery
Westward
Tool Holder, Poly, 4-1/4 x2 x 7-1/4 In, Blk
Mfr # 13T124
Zoro # G4789172
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Width 4 1/4 in
- Overall Width 4 1/4 in
- Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13T124
- Zoro # G4789172
- UPC # 190735742679
- Country of Origin Multiple
- Category Knives & Cutlery
Dimensions
Width | 4 1/4 in |
Overall Width | 4 1/4 in |
Height | 7 1/4 in |
Overall Depth | 1 3/4 in |
Depth | 1 3/4 in |
Overall Height | 7 1/4 in |
For Maximum Belt Width | 2 1/2 in |
Details
Item | Tool Holster |
Material | Polyester |
Color | Black |
Number of Pockets | 1 |
Features | Best For Small Tools Like Pliers, Mini Flashlights, Screwdrivers |
Fits Belts Up To | 2 3/4 in |
Compatible with Product Type | Mini Flashlight, Pliers, Screwdrivers |
Primary Application | General Purpose |
Compatible with Manufacturer Model No. | 3503, C501, E4501, E4521 |
Belt Attachment Type | Clip |
Closure Type | Hook-and-Loop |
Number of Outside Pockets | 1 |
Attachment Type | Belt Clip |
Description
Tool Holster, Attachment Type Belt Clip, Closure Type Hook-and-Loop, Color Black, Compatible with Manufacturer Model No. 3503, C501, E4501, E4521, Compatible with Product Type Mini Flashlight, Pliers, Screwdrivers, Features Best For Small Tools Like Pliers, Mini Flashlights, Screwdrivers, For Maximum Belt Width 2 1/2 in, Material Polyester, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 1 3/4 in, Overall Height 7 1/4 in, Overall Width 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 3 Bulb Ballast Electroni C T-8 (ICN-3P32-N)
- VULCAN HART Motor (358516-1)
- FOLLETT Valve, Solenoid W/Coil 120/50-60 Jam (00107052)
- T&S BRASS Nozzle, Swing, 10 Length, 3/4-27Un Laminar Outlet (5SP-10)
- WESTWARD Phone/Tool Holder, 3-1/2x1-7/64x6-3/4, Blk (13T132)
- WESTWARD Plier Holder, Leather, 3-3/4 x 1 x9-1/4 In (13T121)
- WESTWARD Plier Holder, Leather, 2-3/4x3/4 x8-3/4 In (13T131)
- WESTWARD Cell Phone Holder, Mini, Polyester (5MZR7)
- WESTWARD Knife Sheath, Leather, 3-1/2 x1 x 9-1/2 In (13T122)
- WESTWARD Cell Phone Holder, Medium, Polyester (5MZR8)
- SANELLI Sanelli 304628 Premana Professional 11 Inch Salmon Slicer Knife (304628)
- Westward Knives & Cutlery