Shop All Compartment Boxes
Westward
Tool Case with 38 compartments, Plastic, 20 1/4 in H x 17 3/8 in W
Mfr # 45KK79
Zoro # G4018257
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 38
- Material Plastic
- Features Aluminum Frame, Combination Lock and Handle
- For Use With Tools
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45KK79
- Zoro # G4018257
- UPC # 190735890769
- Country of Origin China
- Category Compartment Boxes
Dimensions
Height | 8 1/4 in |
Overall Height | 20 1/4 in |
Overall Depth | 10 in |
Overall Width | 17 3/8 in |
Interior Dimensions | 8 1/4x 19 11/16 x 16 3/4 |
Handle Width | 1 in |
Handle Length | 6 in |
Details
Item | Tool Case |
Number of Compartments | 38 |
Material | Plastic |
Features | Aluminum Frame, Combination Lock and Handle |
For Use With | Tools |
Includes | Keys, Customizable Modules, Secure Pockets, German Engineered and built to exacting standards; Drawers |
Finish | High Gloss |
Bin Color | Black |
Total Load Capacity | 66 lb |
Configuration | Individual Case |
Body Finish | High Gloss |
Handle Grip Style | Rubberized Easy Grip Handle |
Number of Keys Included | 2 |
Number of Pockets | 0 |
Includes Casters | No |
Includes Drawers | Yes |
Lid Style | Hinged |
Description
Tool Case, Material Plastic, Overall Depth 8 3/4 in, Overall Height 20 1/4 in, Overall Width 17 3/8 in, Locking System Combination, Color Black, Includes Drawers Yes, Number of Compartments 38, Body Finish High Gloss, Configuration Individual Case, Features Aluminum Frame, Combination Lock and Handle, Handle Grip Style Rubberized Easy Grip Handle, Handle Length 6 in, Handle Type Easy Grip Ergonomic Handle, Handle Width 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 12 in D, 78 in H (DD53323PC)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (QUS210GN)
- 80/20 Power Bit 3/16" Hex Ball End (6090)
- ZORO SELECT Open Head Transport Drum, Fiber, 24 gal, Unlined, Brown (7979)
- WESTWARD Compartment Box with 19 compartments, Plastic, 2-7/16" H x 16-1/2 in W (2HFT1)
- WESTWARD Compartment Box with 8 compartments, Plastic, 4 1/2 in H x 16-1/2 in W (2HFT2)
- WESTWARD Adjustable Compartment Box with 5 to 20 compartments, Plastic, 2-7/16" H x 15-1/3 in W (2HFR7)
- WESTWARD Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 7/8 in H x 15 in W (2HFR5)
- WESTWARD Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-3/8" H x 9 in W (2HFR3)
- WESTWARD Adjustable Compartment Box with 6 to 18 compartments, Plastic, 1-21/32" H x 11-1/2 in W (2HFR4)
- DURHAM MFG Compartment Drawer with 6 to 18 compartments, Steel (099-17-S1158)
- Westward Compartment Boxes