Shop All Tool Chests & Cabinets
This Product is Discontinued
Westward
Combination Tool Chest/Cabinet, 7 Drawer, Red, Steel, 26-1/2" W x 18" D x 47-1/2" H (Discontinued)
Mfr # 7G089
Zoro # G1581307
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 7
- Color Red
- Material Steel
- Width 26 1/2 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7G089
- Zoro # G1581307
- Country of Origin Unknown
- Category Tool Chests & Cabinets
Dimensions
Width | 26 1/2 in |
Depth | 18 in |
Height | 47 1/2 in |
Caster Size | 4-1/2 x 1 1/2 in |
Details
Item | Combination Tool Chest/Cabinet |
Number of Drawers | 7 |
Color | Red |
Material | Steel |
Finish | Gloss |
Tool Storage Type Included | Tool Chest Combo |
Drawer Slides | Ball Bearing, Full Extension |
Storage Capacity | 11,426 cu. in. |
Handles | Side |
Load Rating | 1400 lb. |
Locking System | Key Lock |
Description
Combination Tool Chest/Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.