Shop All Tool Boxes
This Product is Discontinued
Westward
Tool Box, Cantilever, 1000 cu in, Red/Black (Discontinued)
Mfr # 13T133
Zoro # G6128421
This Product is Discontinued
Key Features
- Color Red
- Overall Width 18"
- Drawer Slides None
- Number of Trays 4
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13T133
- Zoro # G6128421
- Country of Origin China
- Category Tool Boxes
Dimensions
Overall Width | 18" |
Inside Depth | 9-1/2" |
Overall Depth | 8-1/4" |
Overall Height | 9" |
Details
Item | Portable Tool Box |
Color | Red |
Drawer Slides | None |
Number of Trays | 4 |
Number of Pieces | 1 |
Finish | Powder Coated |
Number of Drawers | 0 |
Storage Capacity | 1000 cu. in. |
Number of Handles | 1 |
Configuration | (4) Cantilever Trays, (1) Bottom Storage |
Description
Portable Tool Box, Material Plastic, Steel, Overall Depth 8 1/4 in, Overall Height 9 in, Overall Width 18 in, Color Red, Configuration (4) Cantilever Trays, (1) Bottom Storage, Number of Drawers 0, Number of Handles 1, Number of Trays 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.