Shop All Lathe Tool Square Blanks
Westward
Tool Bit, HSS, 5/8 In, 4
Mfr # 4WZY1
Zoro # G0330111
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Square
- Material High Speed Steel
- Cutting Direction Right and Left Hand
- Angle 15 Degrees
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4WZY1
- Zoro # G0330111
- UPC # 190735859483
- Country of Origin India
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 4 in |
Shank Width | 5/8" |
Shank Height | 5/8" |
Radius | Sharp Point |
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Details
Style | Square |
Material | High Speed Steel |
Cutting Direction | Right and Left Hand |
Angle | 15 Degrees |
Finish | Uncoated |
Application | General Purpose Work |
Item | Lathe Tool Blank |
Tolerance | 0.005" |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | P |
Bevel Angle | 15 Degrees |
End Angle Type | Beveled |
Primary Material Application | Alloy Steel, Mild Steel, Tool Steel |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 5/8 in, Overall Height 5/8 in, Overall Length 4 in, Bevel Angle 15 Degrees , Right and Left Hand, Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoe Pin (44-60-1635)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- ZORO SELECT 5/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101562)
- EKLIND 8 Piece SAE L-Shape Hex Key Set, 90100 (90100)
- WESTWARD Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2 (4WZW6)
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- WESTWARD Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 5 (4WZY5)
- WESTWARD Tool Bit, HSS, 3/16 In, 2 1/2 (4WZX5)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 5/8 In, 4 (4WZX2)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 4 In Overall Length (C44607)
- Westward Tool Blanks