Shop All Lathe Tool Square Blanks
Westward
Tool Bit, HSS, 3/16 In, 2 1/2
Mfr # 4WZX5
Zoro # G2707871
product price: $0.92
/ea
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Square
- Material High Speed Steel
- Cutting Direction Right and Left Hand
- Angle 15 Degrees
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4WZX5
- Zoro # G2707871
- UPC # 190735859438
- Country of Origin India
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/16" |
Shank Height | 3/16" |
Radius | Sharp Point |
Overall Height | 3/16 in |
Overall Width | 3/16 in |
Details
Style | Square |
Material | High Speed Steel |
Cutting Direction | Right and Left Hand |
Angle | 15 Degrees |
Finish | Uncoated |
Application | General Purpose Work |
Item | Lathe Tool Blank |
Tolerance | 0.005" |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Mild Steel, Tool Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | P |
End Angle Type | Beveled |
Bevel Angle | 15 Degrees |
Shop By | Closeouts |
Description
Lathe Tool Blank, High Speed Steel, Overall Width 3/16 in, Overall Height 3/16 in, Overall Length 2 1/2 in, Bevel Angle 15 Degrees , Right and Left Hand, Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-39104)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- SLICE Precision Knife, Scalpel Type (10597)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- WESTWARD Tool Bit, w/5 Pct Cobalt, 3/16 In, 2 1/2 (4WZW6)
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/8 In, 3 (4WZW9)
- WESTWARD Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 5 (4WZY5)
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- Westward Tool Blanks