Shop All Tool Bags, Backpacks & Totes
Westward
Tool Bag, Tan, Tan, Canvas, 1 Pockets
Mfr # 53JW32
Zoro # G2044590
product price: $51.05
/ea
$51.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Canvas
- Features Water Resistant Liner Board Bottom
- Number of Inside Pockets 1
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JW32
- Zoro # G2044590
- UPC # 190735949054
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 11 in |
Overall Depth | 9 in |
Length | 9 in |
Width | 20 in |
Interior Dimensions | 9 in L x 20 in W x 11 in H |
Description
Tool Bag, Bag Style Wide-Mouth Tote bag, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 11 in, Overall Depth 9 in, Overall Width 20 in, Reinforced Bottom Yes, Color Tan, Shape Rectangle, Drain Holes No, Features Water Resistant Liner Board Bottom, Includes Laptop Pocket No, Interior Dimensions 9 in L x 20 in W x 11 in H, Machine Washable No, Material Weight 24 oz, Number of Handles 2, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- PROTO Puller Step Plate Adapter 1-1/8 x 1-3/8" (J4040-4)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- BNS Flexible Steel Conversion and Hook Rule, Inch Reading (599-314-604-1)
- WESTWARD Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- WESTWARD Tool Bag: Polyester, 20 Pockets, Black, Polyester, 20 Pockets (53JW36)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 11 Pockets (32PJ40)
- WESTWARD Flat Zippered Tool Bags, White, Canvas, 1 Pockets (32PJ41)
- WESTWARD Tool Bag: Polyester, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- Westward Tool Bags, Backpacks & Totes