Shop All Tool Bags, Backpacks & Totes
Westward
Tool Bag: Polyester, 20 Pockets, Black, Polyester, 20 Pockets
Mfr # 53JW36
Zoro # G1455190
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Detachable Tool Holder, Rigid Frame
- Closure Type Zipper
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JW36
- Zoro # G1455190
- UPC # 190735948040
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 9 in |
Width | 15 in |
Overall Depth | 9 in |
Height | 12 in |
Interior Dimensions | 9 in L x 15 in W x 12 in H |
Shoulder Strap Width | 1 1/2 in |
Shoulder Strap Length | 53 in |
Description
This Westward 53JW36 Tool Bag is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This tool bag has a detachable tool holder and a rigid frame that offers great durability. It also has 15 pockets, which gives you ample space to store all your essential tools. With its zipper closure, this black tool bag ensures all of your items are safe and secure inside it. It has an overall height of 12 in., length of 9 in., width of 15 in., and depth of 9 in.. The Westward 53JW36 Tool Bag is the perfect companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Drill and Impact Driver Holster (94755)
- ZORO SELECT Corner Radius End Mill Set, Single End (283-888882)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader (39185)
- BLACK & DECKER Shoe Assembly (605076-00SV)
- WESTWARD Wide-Mouth Tool Bag, Tan, Canvas, 1 Pockets (53JW33)
- WESTWARD Bucket Tool Organizer, Black, Plastic, 0 Pockets (38XX90)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- WESTWARD Roll Up Tool Bag, Black, Polyester, 34 Pockets (32PJ47)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW40)
- WESTWARD Tool Bag: Polyester, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- Westward Tool Bags, Backpacks & Totes