Shop All Tool Bags, Backpacks & Totes
Westward
Tool Bag: Polyester, 17 Pockets, Black, Polyester, 17 Pockets
Mfr # 53JW35
Zoro # G1455181
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Wide Base Allows Pouch to Sit Upright
- Number of Pieces 1
- Number of Pockets 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JW35
- Zoro # G1455181
- UPC # 190735948002
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 7 in |
Length | 7 in |
Width | 9 in |
Height | 19 in |
Interior Dimensions | 7 in L x 9 in W x 19 in H |
Shoulder Strap Width | 1 1/2 in |
Shoulder Strap Length | 53 in |
Description
Tool Bag, Bag Style Wide-Mouth Tool Bag, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 19 in, Overall Depth 7 in, Overall Width 9 in, Reinforced Bottom Yes, Color Black, Drain Holes No, Features Wide Base Allows Pouch to Sit Upright, Includes Laptop Pocket No, Interior Dimensions 7 in L x 9 in W x 19 in H, Machine Washable No, Material Weight 600 den, Number of Handles 1, Number of Inside Pockets 11, Number of Outside Pockets 6, Number of Pockets 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250)
- REMGRIT 8" L x Masonry Cutting Reciprocating Saw Blade 8" x 3/4" (GR26BL)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD69)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #1 Power Bit (48-32-4831)
- WESTWARD Flat Zippered Tool Bags, White, Canvas, 1 Pockets (32PJ41)
- WESTWARD Tool Tote: Polyester, Black, 10 Outside Pockets, 3 Inside Pockets, Black, Polyester, 13 Pockets (53JW34)
- WESTWARD Roll Up Tool Bag, Black, Polyester, 34 Pockets (32PJ47)
- WESTWARD Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ37)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- ELITE GEAR Tote Tool Bag (430)
- Westward Tool Bags, Backpacks & Totes