Shop All Tool Bags, Backpacks & Totes
Westward
Tool Bag: Polyester, 16 Pockets, Black, Polyester, 16 Pockets
Mfr # 53JW37
Zoro # G1455303
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Rubber Bag Bottom
- Length 8 in
- Overall Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JW37
- Zoro # G1455303
- UPC # 190735948019
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 8 in |
Overall Depth | 8 in |
Height | 13 in |
Width | 17 in |
Shoulder Strap Length | 53 in |
Shoulder Strap Width | 1 1/2 in |
Interior Dimensions | 8 in L x 17 in W x 13 in H |
Description
Tool Bag, Bag Style Wide-Mouth Tool Bag, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 13 in, Overall Depth 8 in, Overall Width 17 in, Reinforced Bottom Yes, Color Black, Shape Rectangle, Drain Holes No, Features Rubber Bag Bottom, Includes Laptop Pocket No, Interior Dimensions 8 in L x 17 in W x 13 in H, Machine Washable No, Material Weight 600 den, Number of Handles 2, Number of Inside Pockets 10, Number of Outside Pockets 6, Number of Pockets 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1973101)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1187)
- DIABLO Starlock Bi-Metal Oscillating Blades Fea (DOS200RBD)
- MILWAUKEE TOOL 3 in. #1 Square Cushion Grip Screwdriver (Made in USA) (MT217)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (32PJ38)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ37)
- WESTWARD Bucket Bag, Black/Gray, Canvas, 0 Pockets (32PJ52)
- WESTWARD Wide-Mouth Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- WESTWARD Tool Bag, Tan, Tan, Canvas, 1 Pockets (53JW32)
- KLEIN TOOLS Glove Bag, 15 x 8 x 2-3/4 in, #8 Canvas, Natural, #8 Canvas, 1 Pockets (5124-15)
- Westward Tool Bags, Backpacks & Totes