Shop All Tool Bags, Backpacks & Totes
Westward
Tool Backpack, Black, Polyester, 22 Pockets
Mfr # 32PJ49
Zoro # G9100822
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Rubber Bottom
- Length 7 in
- Number of Pockets 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32PJ49
- Zoro # G9100822
- UPC # 190735812433
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 7 in |
Height | 19 in |
Overall Depth | 7 in |
Width | 17 in |
Interior Dimensions | 7 in L x 17 in W x 19 in H |
Shoulder Strap Length | 16 in |
Shoulder Strap Width | 2 1/4 in |
Description
Tool Backpack, Bag Style Tool Backpack, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 19 in, Overall Depth 7 in, Overall Width 17 in, Reinforced Bottom Yes, Color Black, Shape Rectangle, Drain Holes No, Features Rubber Bottom, Includes Laptop Pocket Yes, Interior Dimensions 7 in L x 17 in W x 19 in H, Machine Washable No, Material Weight 600 den, 1,680 den, Number of Handles 1, Number of Inside Pockets 19, Number of Outside Pockets 3, Number of Pockets 22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (HTS-3-1PK)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (446142)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- ALLIED INTERNATIONAL Wrench, Adjustable, Hammer Head, 10" (51007)
- WESTWARD Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- WESTWARD Flat Zippered Tool Bags, White, Canvas, 1 Pockets (32PJ41)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW40)
- WESTWARD Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- WESTWARD Flat, Zippered Tool Bags, Black, Polyester, 3 Pockets (32PJ44)
- WESTWARD Flat, Zippered Tool Bags, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- WIHA Backpack, Heavy Duty Tool Hauler Backpack, Black/Red (91869)
- Westward Tool Bags, Backpacks & Totes