Shop All Tool Bags, Backpacks & Totes
Westward
Tool Backpack, Black, Polyester, 19 Pockets
Mfr # 32PJ48
Zoro # G9100813
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Corner Guards
- Number of Pockets 19
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32PJ48
- Zoro # G9100813
- UPC # 190735812426
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 7 in |
Length | 7 in |
Height | 18 in |
Width | 19-1/2 in |
Interior Dimensions | 7 in L x 19 in W x 18 in H |
Shoulder Strap Length | 16 in |
Shoulder Strap Width | 2 1/4 in |
Description
The Westward 32PJ48 Tool Backpack is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The sturdy tool backpack has a zipper closure, which makes it easy to access your tools. This black backpack has corner guards that protect the bag from wear and tear when you set it down. It has 19 pockets of varying sizes, which can accommodate all your tools. The adjustable shoulder straps make this tool bag comfortable to carry around all day long. If you are looking for a reliable tool backpack, look no further than the Westward 32PJ48 Polyester Tool Backpack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- PARTNERS BRAND Tool Pouch, Leather Holster, Tan, PK6, Tan (KN147)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- TEKTON 19 mm Tip, 1/2 in. Drive, Metric (SHB23219)
- WESTWARD Tool Tote: Polyester, Black, 10 Outside Pockets, 3 Inside Pockets, Black, Polyester, 13 Pockets (53JW34)
- WESTWARD Wide-Mouth Tool Bag, Tan, Canvas, 1 Pockets (53JW33)
- WESTWARD Tool Bag: Polyester, 16 Pockets, Black, Polyester, 16 Pockets (53JW37)
- WESTWARD Unlined Bag, Black, Black, 600d Polyester, 1 Pockets (25F579)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- WESTWARD Flat Zippered Tool Bags, White, Canvas, 1 Pockets (32PJ41)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Ballistic Nylon, 0 Pockets (5139B)
- Westward Tool Bags, Backpacks & Totes