Shop All Tile Cutting Tools
Westward
Tile Cutting Pliers, 8 In, Orange, Carbide
Mfr # 13P558
Zoro # G5088946
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 in ( +/-1/4 in)
- Color Orange
- Construction Tungsten Carbide Parallel Jaws
- Application For Cutting Tile And Glass
- Includes Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13P558
- Zoro # G5088946
- UPC # 190735742617
- Country of Origin Taiwan, Province of China
- Category Tile Cutting Tools
Dimensions
Size | 8 in ( +/-1/4 in) |
Overall Length | 8 1/4 in |
Handle Length | 5 in |
Overall Width | 2 1/4 in |
Details
Item | Tile Cutting Pliers |
Color | Orange |
Construction | Tungsten Carbide Parallel Jaws |
Application | For Cutting Tile And Glass |
Includes | Replacement Blade |
Product Type | Tile Cutting Pliers |
Compatible Thickness - Maximum | 1/4 in |
Handle Material | Plastic |
Blade Material | Tungsten Carbide |
Shop By | Closeouts |
Description
If you are looking for a tool to cut tiles and glass, the Westward 13P558 Tile Cutting Pliers is the perfect choice. The parallel jaws of this tile cutting pliers are made of tungsten carbide. It has an 8 in. size with +/-1/4 in. accuracy that allows you to get into tight spaces with ease. The orange color of the tile cutting pliers makes it easy to find on your work bench or even in low light conditions. You will be able to cut tiles with greater accuracy when using the Westward Tile Cutting Pliers thanks to its tungsten carbide jaws and precision measurements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Tool Pouch, Tool Holster, Black, Plastic, 0 Pockets (UKH545)
- MILWAUKEE TOOL 75 PC General Purpose Utility Blades w/ Dispenser (48-22-1975)
- PALMGREN 2-7/16" Machine Vise with Swivel Base (9611253)
- TEKTON 49 mm Combination Wrench (WCB24049)
- WESTWARD Vinyl Tile Cutter, 12 In Cap. (13P502)
- WESTWARD Tile Cutter, 12 In Cap, Gray, Chrome-Plated (13P554)
- WESTWARD Grout Saw, 12 In, Blue (13P552)
- WESTWARD Tile Nipper, 8 In, Blue, Tungsten Carbide (13P557)
- WESTWARD Ceramic Tile File, 12 In, Blk/Blu, SoftGrip (13P553)
- ROBERTS/Q.E.P.. 14 Manual Tile Cutter (10214Q)
- SURTEK Tile Pliers 812 (115118)
- Westward Tile Cutting Tools