Shop All Suspension Tools
This Product is Discontinued
Westward
Tie Rod Tool, Deluxe Inner, 21/32 In (Discontinued)
Mfr # 1MZN4
Zoro # G0542455
This Product is Discontinued
Key Features
- Application For Installation and Removal of Inner Tie Rods on Many GM and Some Chrysler Products That Do Not Have a Hex Inner-End Nut, But Use 2 Flats That Measure 1-7/8 In Across, and On All Tie Rods with 1-3/16 in and 1-5/16 in Hex Sizes
- Length (In.) 12 in
- Size 21/32 in
- Material Carbon Steel
- Type Deluxe Inner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZN4
- Zoro # G0542455
- UPC # 190735754627
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Length (In.) | 12 in |
Size | 21/32 in |
Overall Length | 12 in |
Details
Item | Tie Rod Tool |
Application | For Installation and Removal of Inner Tie Rods on Many GM and Some Chrysler Products That Do Not Have a Hex Inner-End Nut, But Use 2 Flats That Measure 1-7/8 In Across, and On All Tie Rods with 1-3/16 in and 1-5/16 in Hex Sizes |
Material | Carbon Steel |
Type | Deluxe Inner |
Tool Type | Deluxe Inner |
Description
Tie Rod Tool, Tool Type Deluxe Inner, Application Installation and Removal of Inner Tie Rods on Many GM and Some Chrysler Products That Do Not Have a Hex Inner-End Nut, But Use 2 Flats That Measure 1-7/8 In Across, and On All Tie Rods with 1-3/16 in and 1-5/16 in Hex Sizes, For Use With -, Material Carbon Steel, Overall Length 12 in, Size 21/32 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.