Shop All Hand Files and Rasps
Westward
Three Square File, Dbl Cut, 8In, Blk Oxide
Mfr # 12F859
Zoro # G5141927
original price:
$8.94
11% off
new price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F859
- Zoro # G5141927
- UPC # 190735740057
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 5/8 in |
Details
Item | Hand File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 25, 27 |
Includes Handle | No |
File Body Finish | Black Oxide |
File Type | Hand File |
File Coarseness | Bastard Cut |
Taper | Taper Towards Point |
Rigidity | Rigid |
Number of Cut Edges | 6 |
File Style | American Pattern File |
Face Cut Style | Double-Cut |
Edge Cut Style | Single |
Shape | Triangular |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, File Width 5/8 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 25, 27, File Body Finish Black Oxide, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" PILOT POINT(R) drill bit - Bulk (DW1928B)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- OREGON Nose Rivets for 3/4" Harvester Bars, Short Version ( .510), PK 25 (525152)
- WESTWARD Three Square File, Dbl Cut, 6In, Blk Oxide (12F858)
- WESTWARD Hand File Set, Bastard/Smooth, 4 Pc (10Z757)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 10 In L (10Z741)
- WESTWARD Round File, 6 in., Round, 1/4in Diameter (26KP99)
- WESTWARD Mill Blunt File, 8 In L, Ergo Handle (1NFV5)
- WESTWARD Hand File, Knife Shape, 10 In, 43/44 TPI (12F822)
- PFERD 5-1/2" Square Needle File - Knurled Handle, Cut 2 (12044)
- Westward Hand Files and Rasps