Shop All Hand Files and Rasps
Westward
Three Square File, Dbl Cut, 6In, Blk Oxide
Mfr # 12F858
Zoro # G5141911
product price: $6.05
/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F858
- Zoro # G5141911
- UPC # 190735740040
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 1/2 in |
File Length without Tang | 6 in |
Details
Item | Hand File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 33, 35 |
Includes Handle | No |
File Style | American Pattern File |
File Coarseness | Bastard Cut |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
Edge Cut Style | Single |
Rigidity | Rigid |
File Type | Hand File |
Number of Cut Edges | 6 |
File Body Finish | Black Oxide |
Shape | Triangular |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 1/2 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 33, 35, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 638614-1 Brush Holder (638614-1)
- K-TOOL INTERNATIONAL Torque Extension Set 1/2" Dr, 7Pc (KTI33350)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- WESTWARD Three Square File, Dbl Cut, 8In, Blk Oxide (12F859)
- WESTWARD Three Square File, 10 In, 41/42 TPI (12F774)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- WESTWARD Hand File, For Laminates/Plastics, 12 In (10Z608)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- WESTWARD Hand File, Knife Shape, 4 In, 82/84 TPI (12F819)
- IPA Round Micro Files, 12 Pieces, 5"L (8042)
- Westward Hand Files and Rasps