Shop All Hand Files and Rasps
Westward
Three Square File, 8 In, 49/50 TPI
Mfr # 12F789
Zoro # G7531781
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F789
- Zoro # G7531781
- UPC # 190735739402
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 7/16 in |
File Length without Tang | 8 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Single |
Teeth per Inch | 49, 50 |
Number of Cut Edges | 6 |
Face Cut Style | Single-Cut |
Includes Handle | No |
File Type | Triangular File |
Taper | Taper Towards Point |
Edge Cut Style | Single |
File Coarseness | Smooth Cut |
File Body Finish | Natural |
File Style | American Pattern File |
Rigidity | Rigid |
Shape | Triangular |
Description
Triangular File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, File Width 7/16 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 49, 50, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- STANLEY 34-Piece Impact Automotive Bit Set (IWAF1334)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55065)
- WESTWARD Three Square File, 6 In, 57/58 TPI (12F772)
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc (10Z664)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 5 Pc (10Z761)
- WESTWARD Half Round File, 10 In. L, Ergo Handle (1NFW3)
- WESTWARD Hand File, Dbl Cut, 10 In., Black Oxide (12F854)
- WESTWARD Round File, 10 in., Round (26KR04)
- SIMONDS Narrow Pillar File, #0/Double, 8in.L (84246020)
- Westward Cutting and Shaping Tools