Shop All Hand Files and Rasps
Westward
Three Square File, 8 In, 34/34.5 TPI
Mfr # 12F779
Zoro # G7624592
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F779
- Zoro # G7624592
- UPC # 190735739303
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Width | 5/8 in |
File Length without Tang | 8 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Single |
Teeth per Inch | 34, 34.5 |
File Coarseness | Second Cut |
Face Cut Style | Single-Cut |
File Type | Triangular File |
File Body Finish | Natural |
Taper | Taper Towards Point |
Edge Cut Style | Single |
Number of Cut Edges | 6 |
Includes Handle | No |
Rigidity | Rigid |
File Style | American Pattern File |
Shape | Triangular |
Description
Triangular File, File Coarseness Second Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, File Width 5/8 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, 34.5, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1/4 - 1" Straight Flute Step Drill (SD-10)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- WESTWARD Flat File, Machinists, 10 In L, Ergo Handle (1NFV9)
- WESTWARD Three Square File, 8 In, 46/47 TPI (12F773)
- WESTWARD Hand File, Dbl Cut, 12 In., Black Oxide (12F855)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 6 In L (10Z739)
- WESTWARD Square Hand File, 6 In, 57/58 TPI (12F804)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 8 In L (10Z740)
- WILLIAMS MILL FILE ERGO 6IN SECOND CUT (BAH11430622)
- Westward Cutting and Shaping Tools