Shop All Hand Files and Rasps
Westward
Three Square File, 8 In, 25/27 TPI
Mfr # 12F767
Zoro # G5089341
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F767
- Zoro # G5089341
- UPC # 190735739181
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 5/8 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Double |
Teeth per Inch | 25, 27 |
File Type | Triangular File |
Edge Cut Style | Single |
File Body Finish | Natural |
Includes Handle | No |
Number of Cut Edges | 6 |
File Style | American Pattern File |
Face Cut Style | Double-Cut |
File Coarseness | Bastard Cut |
Taper | Taper Towards Point |
Rigidity | Rigid |
Shape | Triangular |
Description
Triangular File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, File Width 5/8 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 25, 27, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Sander 28408, 4in - 5in, 1 hp, 5/8-11 EXT, 12,000 RPM, 1/pk (28408)
- CHARTPAK Scale, 12", Engineer, White (235E)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- PALMGREN Rotary Cross Slide Table, 8 In (9632803)
- WESTWARD Pillar File, Bastard/Smooth, Rect, 8 In L (10Z740)
- WESTWARD Mill File, Smooth Cut, Rect, 8 In L (10Z714)
- WESTWARD Square Hand File, 4 In, 43/44 TPI (12F790)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD Warding File, Second Cut, Rect, 8 In L (10Z733)
- WESTWARD Hand File, Knife Shape, 12 In, 38/40 TPI (12F823)
- CRESCENT NICHOLSON 16" Flat Double Cut Bastard File - Boxed (03980NN)
- Westward Hand Files and Rasps