Shop All Hand Files and Rasps
Westward
Three Square File, 6 In, 57/58 TPI
Mfr # 12F772
Zoro # G7463154
original price:
$5.13
6% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F772
- Zoro # G7463154
- UPC # 190735739235
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/2 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Double |
Teeth per Inch | 57, 58 |
Taper | Taper Towards Point |
File Body Finish | Natural |
File Coarseness | Bastard Cut |
Rigidity | Rigid |
File Style | American Pattern File |
File Type | Triangular File |
Face Cut Style | Double-Cut |
Number of Cut Edges | 6 |
Edge Cut Style | Single |
Includes Handle | No |
Shape | Triangular |
Description
Triangular File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 1/2 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 57, 58, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Unv Impact Socket Set, Metric, 13 pcs (2665)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, HSS (C00971)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A31)
- DRILL AMERICA 35/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR35/64)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 8 In L (10Z697)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD Three Square File, 7 In, 51/52 TPI (12F788)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F839)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 4 Pc (10Z759)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 00 (15103)
- Westward Cutting and Shaping Tools