Shop All Hand Files and Rasps
Westward
Three Square File, 6 In, 51/52 TPI
Mfr # 12F782
Zoro # G7464667
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F782
- Zoro # G7464667
- UPC # 190735739334
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 3/8 in |
File Length without Tang | 6 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Single |
Teeth per Inch | 51, 52 |
File Style | American Pattern File |
Taper | Taper Towards Point |
File Coarseness | Second Cut |
Rigidity | Rigid |
Includes Handle | No |
Edge Cut Style | Single |
Number of Cut Edges | 6 |
File Type | Triangular File |
Face Cut Style | Single-Cut |
File Body Finish | Natural |
Shape | Triangular |
Description
Triangular File, File Coarseness Second Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 3/8 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 51, 52, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- OSG Jobber Drill Bit, #21, XPM (8612404)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide (DXS2094)
- SKIL-CARE Skil-Care 555025 45 deg 17 in. Vinyl Positioning Wedge (555025)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA59)
- WESTWARD Hand File, Dbl Cut, 6 In., Black Oxide (12F852)
- WESTWARD Hand File, Dbl Cut, 10 In., Black Oxide (12F854)
- WESTWARD Flat File, American, Smooth (30PA60)
- WESTWARD Round File, Machinists, 8 In L, Ergo Handle (1NFW4)
- WESTWARD Needle File Set, American, 6 pcs. (39CE58)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- Westward Cutting and Shaping Tools