Shop All Hand Files and Rasps
Westward
Three Square File, 6 In, 41/42 TPI
Mfr # 12F777
Zoro # G5141796
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F777
- Zoro # G5141796
- UPC # 190735739280
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/2 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Single |
Teeth per Inch | 41, 42 |
Face Cut Style | Single-Cut |
File Style | American Pattern File |
Taper | Taper Towards Point |
File Coarseness | Second Cut |
Edge Cut Style | Single |
File Type | Triangular File |
Rigidity | Rigid |
File Body Finish | Natural |
Includes Handle | No |
Number of Cut Edges | 6 |
Shape | Triangular |
Description
Triangular File, File Coarseness Second Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 1/2 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 41, 42, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Gauging Trowel, 7" X 3-3/8" High Carbon Steel Blade, 12PK (TROWEL-GAUG-7)
- WESTWARD Elect Torque Wrench, 1/4in. Drive (6PAF6)
- STAHLWILLE TOOLS Ratchet tap holder Size2 range 4, 6-8 mm (77390002)
- LOOS Locoloc® Hand Swaging Kit, 1/4-1/2, w/6 Die Sets (#3-K)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 12 In (10Z723)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- WESTWARD Pillar File, Second Cut, Rect, 8 In L (10Z743)
- WESTWARD Round File, Machinists, American, 10 In. L (1NFT1)
- WESTWARD File, Double Groove, 12 In (10Z687)
- GOLD MEDAL 314LB Rasp FlosSugar (3201)
- Westward Hand Files and Rasps