Shop All Hand Files and Rasps
Westward
Three Square File, 6 In, 33/36 TPI
Mfr # 12F766
Zoro # G7517377
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F766
- Zoro # G7517377
- UPC # 190735739174
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 1/2 in |
File Length without Tang | 6 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Double |
Teeth per Inch | 33, 35 |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
Edge Cut Style | Single |
File Coarseness | Bastard Cut |
Rigidity | Rigid |
Taper | Taper Towards Point |
Includes Handle | No |
File Type | Triangular File |
Number of Cut Edges | 6 |
File Body Finish | Natural |
Shape | Triangular |
Description
Triangular File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 1/2 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 33, 35, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-10)
- MILWAUKEE TOOL 4-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9646)
- MITUTOYO Micrometer, Groove (146-221)
- MOUNTAIN Ratcheting Flex Wrench, 16X18mm (RM1618)
- WESTWARD Flat Long Angle Lathe File, Rect, 14 In L (10Z695)
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- WESTWARD Flat Long Angle Lathe File, Rect, 10 In L (10Z693)
- WESTWARD Mill File, American, Bastard Cut, 6 In L (1NFK9)
- WESTWARD Milled Tooth File, Flexible, 14 In, 8 TPI (10Z603)
- CRESCENT NICHOLSON 4" Flat Double/Single Cut Warding Smooth File (16573NN)
- Westward Hand Files and Rasps