Shop All Hand Files and Rasps
Westward
Three Square File, 5 In, 54/55 TPI
Mfr # 12F781
Zoro # G5089305
original price:
$3.37
11% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 5 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F781
- Zoro # G5089305
- UPC # 190735739327
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 5 in |
Handle Length | 5 in |
File Length without Tang | 5 in |
File Width | 5/16 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Single |
Teeth per Inch | 54, 55 |
Includes Handle | No |
File Coarseness | Second Cut |
File Style | American Pattern File |
Edge Cut Style | Single |
Taper | Taper Towards Point |
Face Cut Style | Single-Cut |
Rigidity | Rigid |
File Type | Triangular File |
File Body Finish | Natural |
Number of Cut Edges | 6 |
Shape | Triangular |
Description
Triangular File, File Coarseness Second Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 5 in, File Width 5/16 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 54, 55, File Body Finish Natural, Handle Length 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Tap Set (DWT60754)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- TOLSEN Auto Wire Stripper 2-in-1 Wire Stripper & Cutter with Self Adjustable Mechanism (38050)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 8 In (10Z718)
- WESTWARD Flat File, American, Bastard (30PA58)
- WESTWARD Round File, 8 In, Smooth, Machinists (1NFT5)
- WESTWARD Three Square File, 7 In, 45/46 TPI (12F783)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F845)
- WESTWARD Taper File, 6 in., Triangular (26KR02)
- DRILL AMERICA 6" Half Round Bastard File (DIC04795)
- Westward Hand Files and Rasps