Shop All Hand Files and Rasps
Westward
Three Square File, 4 In, 63/64 TPI
Mfr # 12F785
Zoro # G5089244
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 4 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 12F785
- Zoro # G5089244
- UPC # 190735739365
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 3/16 in |
File Length without Tang | 4 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Single |
Teeth per Inch | 63, 64 |
Edge Cut Style | Single |
Number of Cut Edges | 6 |
File Body Finish | Natural |
Includes Handle | No |
Taper | Taper Towards Point |
Rigidity | Rigid |
File Type | Triangular File |
Face Cut Style | Single-Cut |
File Style | American Pattern File |
File Coarseness | Smooth Cut |
Shape | Triangular |
Description
Triangular File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, File Width 3/16 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 63, 64, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/4 in. X 3 in. 12,000-Series Annular Cutter (3-12272)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT32.50.5NAG-H1)
- CENTURY DRILL & TOOL 11/64" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26211)
- HOME PLUS 3 in. Carbon Steel Long Nose Pliers (AC2014201)
- WESTWARD Half Round File, 8 In, Smooth, Machinists (1NFR6)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 10 In (10Z722)
- WESTWARD Three Square File, 7 In, 45/46 TPI (12F783)
- WESTWARD Three Square File, 8 In, 46/47 TPI (12F773)
- WESTWARD General Purpose File Set, Ergonomic, 9 piece (1NFK8)
- WESTWARD Mill File, Smooth Cut, Rect, 4 In L (10Z712)
- APEX TOOL GROUP Files 6-In B/D Extra Slim Tape (14665MN)
- Westward Hand Files and Rasps