Shop All Hand Files and Rasps
Westward
Three Square File, 4 In, 58/59 TPI
Mfr # 12F780
Zoro # G5089296
original price:
$2.88
6% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 4 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F780
- Zoro # G5089296
- UPC # 190735739310
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Width | 1/4 in |
File Length without Tang | 4 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Single |
Teeth per Inch | 58, 59 |
File Style | American Pattern File |
Face Cut Style | Single-Cut |
Rigidity | Rigid |
File Type | Triangular File |
Number of Cut Edges | 6 |
File Body Finish | Natural |
Taper | Taper Towards Point |
Edge Cut Style | Single |
Includes Handle | No |
File Coarseness | Second Cut |
Shape | Triangular |
Description
Triangular File, File Coarseness Second Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 4 in, File Width 1/4 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 58, 59, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11/32-Inch Nut Driver, 6-Inch Shaft (S116)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (18224)
- DRILL AMERICA 1-1/2"-16 Carbon Steel Hex Die (DWTSH1-1/2-16)
- DRILL AMERICA #2-56 13/16" OD HSS Round Adjustable Die (DWTH1316-256)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 45/47 TPI (12F830)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- WESTWARD File, Double Groove, 14 In (10Z689)
- WESTWARD Square Hand File, 10 In, 24/25 TPI (12F793)
- WESTWARD Square Hand File, 14 In, 17/18 TPI (12F795)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- Westward Cutting and Shaping Tools