Shop All Hand Files and Rasps
Westward
Three Square File, 10 In, 23/24 TPI
Mfr # 12F768
Zoro # G5141805
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 10 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12F768
- Zoro # G5141805
- UPC # 190735739198
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 3/4 in |
File Length without Tang | 10 in |
Details
Item | Triangular File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Double |
Teeth per Inch | 23, 24 |
Taper | Taper Towards Point |
Rigidity | Rigid |
File Body Finish | Natural |
File Coarseness | Bastard Cut |
Includes Handle | No |
Edge Cut Style | Single |
File Style | American Pattern File |
Face Cut Style | Double-Cut |
Number of Cut Edges | 6 |
File Type | Triangular File |
Shape | Triangular |
Description
Triangular File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, File Width 3/4 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 23, 24, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece 1/4-3/4" Double-End Boring Bar Set (1001-0008)
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 22MM X 22.5MM (GP2191D)
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- INGERSOLL-RAND Air Hammer Kit, 5-peice Chisel Set, 3500BPM, 2-5/8 in Stroke (116K)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA54)
- WESTWARD Round File, 8 In, Smooth, Machinists (1NFT5)
- WESTWARD File, Double Groove, 14 In (10Z689)
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc (10Z664)
- WESTWARD Mill File, 6 in., Rectangular (26KR01)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F850)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- Westward Hand Files and Rasps