Shop All Drywall Specialty Tools
Westward
Texture Gun, 1-1/2 gal, Aluminum/Plastic
Mfr # 13P494
Zoro # G4791491
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 1/2 gal
- Overall Height 16 in
- Includes 4 mm, 6 mm, and 8 mm Nozzles, Hopper
- Application Sprays Drywall Mud, Acoustics, Stucco, Waterproofing, Pool Decks And Other Gravity-Flow Materials
- Construction Aluminum Gun, Plastic Hopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13P494
- Zoro # G4791491
- UPC # 190735742051
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Overall Height | 16 in |
Overall Length | 9 1/2 in |
Overall Width | 9 1/2 in |
Details
Item | Texture Gun |
Capacity | 1 1/2 gal |
Includes | 4 mm, 6 mm, and 8 mm Nozzles, Hopper |
Application | Sprays Drywall Mud, Acoustics, Stucco, Waterproofing, Pool Decks And Other Gravity-Flow Materials |
Construction | Aluminum Gun, Plastic Hopper |
Number of Pieces | 1 |
Material | Aluminum, Plastic |
Product Type | Texture Gun |
Spray Angle | 90 Degrees |
Handle Material | Steel |
Required Compressor | Compressor Required |
Compatible Product Type | Drywall Mud, Gravity-Flow Materials, Pool Decks |
Compatible with Manufacturer Model Number | 16048 |
For Use With Mfr. Model Number | 16048 |
Description
Texture Gun, Capacity 1 1/2 gal, Compatible Product Type Drywall Mud, Gravity-Flow Materials, Pool Decks, Compatible with Manufacturer Model Number 16048, Handle Material Steel, Includes 4 mm, 6 mm, and 8 mm Nozzles, Hopper, Material Aluminum, Plastic, Number of Pieces 1, Overall Height 16 in, Overall Length 9 1/2 in, Overall Width 9 1/2 in, Product Type Texture Gun, Required Compressor Compressor Required, Spray Angle 90 Degrees , Compatible with Grainger Part Number 13P545
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Aviation Snip, Straight, 10 1/2 in, Steel (M300N)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN63)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1904 (W1904)
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- WESTWARD Drywall Circle Cutter, Metal (13A766)
- WESTWARD Drywall Apprentice Kit, 7 Pc (13A767)
- WESTWARD Sponge Scrubber, 9x4-1/2 In, Green/Yellow (13A761)
- WESTWARD Pole Sander w/Wood Pole, 9 x 3-1/4 In (13P490)
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- BON TOOL Bon 13-406 Lexan Trowel 4" X 12 Plastic Handle (13-406)
- Westward Drywall Specialty Tools