Shop All Tile Floats
Westward
Texture Float, 10 x4 x5/8 In, Foam Plastic
Mfr # 13P544
Zoro # G7557977
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Width (In.) 4 in
- Thickness (In.) 5/8 in
- Material Foam Plastic
- Handle Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P544
- Zoro # G7557977
- UPC # 190735742495
- Country of Origin Taiwan, Province of China
- Category Tile Floats
Dimensions
Length (In.) | 10 in |
Width (In.) | 4 in |
Handle Length (In.) | 7 3/8 in |
Details
Item | Texture Float |
Thickness (In.) | 5/8 in |
Material | Foam Plastic |
Handle | Plastic |
Characteristics | Long Wearing, Textured and Cemented |
Backing | Aluminum Plate |
Shop By | Closeouts |
Description
Texture Float, Length (In.) 10, Width (In.) 4, Thickness (In.) 5/8, Foam Plastic, Plastic Handle, Handle Length (In.) 7-3/8, Aluminum Plate Backing, Characteristics Long Wearing, Textured and Cemented
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray (124108-001)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4100X10)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 1/4 in L (41214)
- WESTWARD Grouting Float, 9 x 4 x 5/8 In, Gum Rubber (13P542)
- WESTWARD Sponge Rubber Float, 10 x4 x5/8 In, Rubber (13P543)
- WESTWARD Molded Rubber Float, 8 x 4 x5/8 In, Rubber (13P545)
- KRAFT TOOL Square End Magnesium Hand F, 16" x 3-1/4 (CF016)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 3/8"R (CF901)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 48 (CC818)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Gum Rubber, 12in. L x 4in. W (ST132PF)
- Westward Tile Floats