Shop All Battery Testers
Westward
Tester, Battery
Mfr # 4Z581
Zoro # G0580492
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Load Ranges 100 A
- Voltage Range 4 to 16V
- Works With 6V and 12V Batteries
- Depth (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4Z581
- Zoro # G0580492
- UPC # 190735860618
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Depth (In.) | 3 1/2 in |
Height (In.) | 12 1/2 in |
Width (In.) | 6 1/2 in |
Display Size | 10 cm |
Overall Depth | 3 1/2 in |
Manufacturer Warranty Length | 6 mo |
Overall Height | 12 1/2 in |
Overall Width | 6 1/2 in |
Description
Battery Tester, Product Type Battery Load Tester, Overall Width 6 1/2 in, Overall Height 12 1/2 in, Overall Depth 3 1/2 in, Batteries Tested 12V, 6V, Load Amperage 100 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 4 V DC, Maximum Cold Cranking Amperage 1,000 A, Minimum Cold Cranking Amperage 10 A, Display Type Analog, Number of Test Leads 2, Includes Tester Batteries No, Digital Display Screen Type No Display, Tester Battery Voltage Not Applicable, Tester Number of Batteries Required 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Air Velocity Kit With Digital Monometer (477-1T-AV)
- COOPER-ATKINS NSF Thermometer, 1 Input, Type K (35200-K)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 3.5" Sprinkler Water Pressure Gauge, 1/4" NPT, 0/300 PSI, Lower Mount, SPRINKLER-WATER (SPRINKLER-WATER)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-1000-psi/bar)
- WESTWARD Battery Tester, Professional (1EFX5)
- WESTWARD Multi-Purpose Connector, 600V AC/DC (1EKN6)
- WESTWARD Battery Tester, Analog, 50 to 125A, Low Res (22YM06)
- WESTWARD Battery Tester, 50 to 500A, 12V, Analog (34NK65)
- WESTWARD Tester, Battery, 200 A (3Z634)
- WESTWARD Battery Tester, Analog, 50 to 100A, Low Res (22YM05)
- S&G TOOL AID HD CIRCUIT TESTER (SG21300)
- Westward Battery Testers