Shop All Dial Indicators
Westward
Test Indicator, 2 1/4 Dia, 1 In
Mfr # 4KU81
Zoro # G2797444
original price:
$50.54
24% off
new price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Lug Back
- Accuracy +/-0.001 in
- Includes Adjustable Tolerance Limit Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4KU81
- Zoro # G2797444
- UPC # 190735850527
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 2.25 in |
Contact Point Dia. | 0.12 in |
Dimension Type | Inch |
Stylus Diameter | 0.1 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
This Westward 4KU81 Dial Indicator - Lug Back is a precision tool for measuring the smallest of distances. The indicator has a range of 0 in to 1 in and features a continuous reading dial with 0-100 graduations. This lug back dial indicator has an accuracy of +/- 0.001" and features white numbering on a graduated, clear plastic dial. It also has a lug back type that provides greater stability while taking measurements. With its 2 1/4" diameter, this dial indicator is easy to read from all angles and its simple design makes it highly reliable. You will want to have the Westward 4KU81 Dial Indicator - Lug Back around when you need to take precise measurements at your workplace or home project site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Collet Router, 25000 rpm (12L2080-01RT)
- ECONOLINE Air Inlet Connector (411100)
- DRILL AMERICA m12x.75 Carbon Steel Hex Die (DWTSMH12X.75)
- ERNST MANUFACTURING 90 Tool Bit Boss, 13 in. 2 Rail - Black (5710)
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- WESTWARD Magnetic Base, Indicator Set, 0.0001 In (2YND9)
- WESTWARD Test Indicator, 1 In Dia, 0.02 In (6XU91)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- MITUTOYO Snap Gage, Dial (201-151)
- PRO-SERIES Pro-Series 0-2" AGD Group 2 Dial Indicator (4400-0002)
- MAHR Dial Indicator, 0 to 0.025 In, 0-5-0 (2015781)
- Westward Precision Measuring Tools