Shop All Shears, Pruners & Loppers
This Product is Discontinued
Westward
Telescoping Tree Pruner, 13 ft. (Discontinued)
Mfr # 5TFN2
Zoro # G1894277
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Blade Material Non-Stick Steel
- Cutting Capacity 1 1/8 in
- Overall Length 14 ft
- Type Telescoping Tree Pruner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 5TFN2
- Zoro # G1894277
- UPC # 190735873229
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 14 ft |
Blade Length | 15" |
Overall Length (In.) | 168" |
Maximum Length | 14 ft |
Blade Width | 1 1/2 in |
Minimum Length | 8 ft |
Details
Handle Material | Fiberglass |
Blade Material | Non-Stick Steel |
Cutting Capacity | 1 1/8 in |
Type | Telescoping Tree Pruner |
Features | Universal Saw Blade. 5 Point Compound Cutting Action Increases Leverage for Easier Cuts |
Grip Type | Molded Hand Grip |
Lock Type | Adjustable Grip Rope Handle with Slide Lock |
Pole Material | Fiberglass |
Includes | Cord, Cord Handle, Saw Blade, Wing Nut |
Number of Poles | 1 |
Item | Pruner |
Teeth per Inch | 7 |
Tooth Grind | TRI Edge |
Cutting Capacity (In.) | 1-1/8" |
Includes Cushioned Grip | No |
Number of Poles Included | 1 |
Telescoping Handle | Yes |
Material Application | Nylon Cord |
Description
Telescoping Tree Pruner, Blade Length 15 in, Blade Material Steel, Blade Width 1 1/2 in, Cutting Capacity 1 1/8 in, Features Universal Saw Blade. 5 Point Compound Cutting Action Increases Leverage for Easier Cuts, Grip Type Molded Hand Grip, Hand Saw Product Grouping Pole Saws, Handle Material Fiberglass, Includes Cord, Cord Handle, Saw Blade, Wing Nut, Includes Cushioned Grip No, Lock Type Adjustable Grip Rope Handle with Slide Lock, Material Application Nylon Cord, Maximum Length 14 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.