Shop All Shears, Pruners & Loppers
This Product is Discontinued
Westward
Telescoping Tree Pruner, 11 ft. (Discontinued)
Mfr # 5TFN6
Zoro # G1665246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Blade Material Non-Stick Steel
- Cutting Capacity 2 in
- Overall Length 144 in
- Type Telescoping Tree Pruner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TFN6
- Zoro # G1665246
- UPC # 190735873250
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 144 in |
Blade Length | 15" |
Overall Length (In.) | 144" |
Blade Width | 1 1/2 in |
Maximum Length | 12 ft |
Minimum Length | 7 ft |
Details
Handle Material | Fiberglass |
Blade Material | Non-Stick Steel |
Cutting Capacity | 2 in |
Type | Telescoping Tree Pruner |
Features | 2-1/4" Lopper Blade, 5 Point Compound Cutting Action Increases Leverage for Easier Cuts. |
Number of Poles | 1 |
Grip Type | Molded Hand Grip |
Pole Material | Fiberglass |
Includes | Cord, Cord Handle, Saw Blade, Wing Nut |
Item | Pruner |
Lock Type | Adjustable Grip Rope Handle with Slide Lock |
Cutting Capacity (In.) | 2" |
Teeth per Inch | 7 |
Includes Cushioned Grip | No |
Telescoping Handle | Yes |
Number of Poles Included | 1 |
Material Application | Nylon Cord |
Description
Telescoping Tree Pruner, Blade Length 15 in, Blade Material Steel, Blade Width 1 1/2 in, Cutting Capacity 2 in, Features 2 1/4 In Lopper Blade.. 5 Point Compound Cutting Action Increases Leverage for Easier Cuts., Grip Type Molded Hand Grip, Hand Saw Product Grouping Pole Saws, Handle Material Fiberglass, Includes Cord, Cord Handle, Saw Blade, Wing Nut, Includes Cushioned Grip No, Lock Type Adjustable Grip Rope Handle with Slide Lock, Material Application Nylon Cord, Maximum Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.