Shop All Magnetic Pickup Tools
Westward
Telescoping Magnet/Mirror Set
Mfr # 4FPV2
Zoro # G1514222
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-in-1
- Length 6 3/4 in
- Diameter 1/4 in
- Extended Length 19 1/2 in
- Pickup Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4FPV2
- Zoro # G1514222
- UPC # 190735849866
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 6 3/4 in |
Diameter | 1/4 in |
Extended Length | 19 1/2 in |
Pickup Length | 7 in |
Head Length | 2 1/2 in |
Handle Length | 4 in |
Head Diameter | 1/4 in |
Extended Length - Maximum | 19 1/2 in |
Compressed Length | 6 3/4 in |
Description
Telescoping Magnet/Mirror Set, Compatible Thickness - Maximum 1 1/4 in, Compressed Length 6 3/4 in, Extended Length - Maximum 19 1/2 in, Flexibility Rigid, Handle Material Steel, Head Diameter 1/4 in, Includes Pocket Clip, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 1 1/2 lb, Number of Jaws Not Applicable, Product Type Telescoping Magnet/Mirror Set, Shaft Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel (K0123.2061X60)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, Ins, 5 in. (32263)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- OX TOOLS Pro Drywaller's Tool Pouch, Oil-Tanned Leather (OX-P263801)
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull (1VTY4)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5 1/2 In L (1VTZ4)
- WESTWARD Telescoping Alligator Clip, 7-3/8 In L (1VTY5)
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual (45KH16)
- MAYHEW Lighted Claw Pickup Tool, 22 In (45046)
- Westward Magnetic Pickup Tools