Shop All Magnetic Pickup Tools
This Product is Discontinued
Westward
Telescoping Flexible Magnet, 8 3/4 In (Discontinued)
Mfr # 4FPU6
Zoro # G3418651
This Product is Discontinued
Key Features
- Length 8 3/4 in
- Diameter 59/100 in
- Extended Length 15 3/4 in
- Pickup Length 8 3/4 in
- Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4FPU6
- Zoro # G3418651
- UPC # 190735849811
- Country of Origin Taiwan, Province of China
- Category Magnetic Pickup Tools
Dimensions
Length | 8 3/4 in |
Diameter | 59/100 in |
Extended Length | 15 3/4 in |
Pickup Length | 8 3/4 in |
Extended Length - Maximum | 15 3/4 in |
Head Diameter | 9/16 in |
Compressed Length | 8 3/4 in |
Details
Item | Magnetic Retrieval Tool |
Operation | Manual |
Handle Type | Rubber |
Pull Capacity | 5 1/2 lb |
Features | Screwdriver Handle W/Rigid Tube Flexible Shaft W/Magnet |
Application | For Retrieval of Iron and Steel Parts |
Material | Neodymium Magnet is Secured By Close-Coupled, Anaerobic Adhesive. |
Product Type | Magnetic Retrieval Tool |
Magnet Type | Neodymium |
Handle Material | Rubber |
Flexibility | Flexible |
Shaft Type | Telescoping |
Head Type | Magnet |
Handle Style | Ergonomic |
Magnetic Pull Capacity - Maximum | 5 1/2 lb |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 8 3/4 in, Extended Length - Maximum 15 3/4 in, Flexibility Flexible, Handle Material Rubber, Handle Style Ergonomic, Head Diameter 9/16 in, Includes -, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 5 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Features Screwdriver Handle W/Rigid Tube Flexible Shaft W/Magnet, Head Type Magnet, Magnet Type Neodymium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.