Shop All Taping Tools, Trowels, and Floats
Westward
Taping Knife, Flexible, 8", Blue Steel
Mfr # 13A728
Zoro # G4791333
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Type Tapered
- No. of Edges 1
- Overall Length 9 1/4 in
- Handle Design Soft Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 13A728
- Zoro # G4791333
- UPC # 190735741214
- Country of Origin Taiwan, Province of China
- Category Taping Tools, Trowels, and Floats
Dimensions
Overall Length | 9 1/4 in |
Blade Width | 8 in |
Blade Length | 3 1/8 in |
Handle Length | 6 1/4 in |
Length (In.) | 9-1/4 |
Width (In.) | 8 |
Description
The Westward 13A728 Taping Knife is a useful tool for taping and filling joints. The blade is made of blue steel, making it flexible enough to work with different materials. The soft grip handle offers a comfortable grip as you work on your project. This 9 1/4 in. long taping knife has a blade width of 8 in., which allows you to apply joint compound quickly and easily. It also has a blade length of 3 in., making it perfect for tight spaces. You can use this tapered blade for scraping or cutting drywall compound, drywall mud, paint, plaster, caulk or grout off surfaces without damaging them. With the Westward 13A728 Taping Knife at your side, you will be able to complete your next project without any problems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440430)
- DIABLO Steel Demon Cermet II Saw Blade, 7-1/4"x (D0736CFM)
- GEDORE Open Ended Wrench, 27mm (894 27)
- PFERD 10" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17005)
- WESTWARD Taping Knife, Flexible, 6", Blue Steel (13A724)
- WESTWARD Taping Knife, Flexible, 10", Blue Steel (13A725)
- WESTWARD Taping Knife, Flexible, 12", Blue Steel (13A726)
- WESTWARD Taping Knife, Flexible, 12", SS (13A723)
- WESTWARD Taping Knife, Flexible, 8", SS (13A721)
- WESTWARD Taping Knife, Flexible, 10", SS (13A722)
- HOMAX Tile Guard Grout Whitener 4.3 oz (9310-6)
- Westward Drywall and Plastering Tools