Shop All Taping Tools, Trowels, and Floats
Westward
Taping Knife, Flexible, 12", Blue Steel
Mfr # 13A726
Zoro # G4791324
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Type Tapered
- No. of Edges 1
- Handle Design Soft Grip
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A726
- Zoro # G4791324
- UPC # 190735741207
- Country of Origin Taiwan, Province of China
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Width | 12 in |
Handle Length | 6 1/4 in |
Blade Length | 3 1/8 in |
Overall Length | 9 1/4 in |
Length (In.) | 9-1/4 |
Width (In.) | 12 |
Description
Taping Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 1/8 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 12 in, Handle Length 6 1/4 in, Handle Material Polypropylene, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 1/4 in, Product Type Taping Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket Set 3/8" Dr, 10 Pieces (19023)
- DRILL AMERICA 17/64 HSS Black Oxide Jobber Length Drill Bit (D/AN17/64)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- UNIBOR 9/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27218)
- WESTWARD Taping Knife, Flexible, 8", Blue Steel (13A728)
- WESTWARD Taping Knife, Flexible, 10", Blue Steel (13A725)
- WESTWARD Taping Knife, Flexible, 6", Blue Steel (13A724)
- WESTWARD Drywall Taper, Dry Tape, 500 ft. Roll (13P538)
- WESTWARD Taping Knife, Flexible, 10", SS (13A722)
- WESTWARD Taping Knife, Flexible, 8", SS (13A721)
- HYDE POINTING TROWEL 5-1/2 in. L (18100)
- Westward Drywall and Plastering Tools