Shop All Taper Shank Drill Bits
Westward
Taper Shank Drill, 15/32, #1MT, Blk Oxide
Mfr # 5TVE9
Zoro # G1821811
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/32 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVE9
- Zoro # G1821811
- UPC # 190735874356
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Overall Length | 7 1/2 in |
Flute Length | 4 1/8 in |
Maximum Drilling Depth | 4 1/8 in |
Taper Shank Size | #1 |
Description
Taper Shank Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Hickory (AM10BRWG)
- MARSHALLTOWN Hand Edger Steel 6 in.X6 in. (163BD)
- FEIN CLEANING BLOCK (63719007010)
- MAKITA 7.2V 1/4" Hex (TD022DSE)
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- WESTWARD Taper Shank Drill, 1 1/8, #4MT, Blk Oxide (5TVG9)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide (5TVF8)
- WESTWARD Taper Shank Drill, 1 1/2, #4MT, Blk Oxide (5TVH6)
- DRILL AMERICA 1-3/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-3/8)
- Westward Drill Bits