Shop All Taper Shank Drill Bits
Westward
Taper Shank Drill, 11/32, #1MT, Blk Oxide
Mfr # 5TVE5
Zoro # G2527847
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.3438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVE5
- Zoro # G2527847
- UPC # 190735874318
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Overall Length | 6 1/2 in |
Flute Length | 1 7/8 in |
Maximum Drilling Depth | 3 1/4 in |
Taper Shank Size | #1 |
Description
Taper Shank Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- PELICAN Black Protective Case, 38.12"L x 16"W x 6.12"D (017000-0010-110)
- DRILL AMERICA 5/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (D/AA/CX65/64)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Steel Drill Bit 1 pc (63108)
- WESTWARD Taper Shank Drill, 13/16, #3MT, Blk Oxide (5TVG0)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide (5TVF8)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- WESTWARD Taper Shank Drill, 1 1/8, #4MT, Blk Oxide (5TVG9)
- DRILL AMERICA 3/4" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS3/4-3MT)
- Westward Taper Shank Drill Bits