Shop All Taper Shank Drill Bits
Westward
Taper Shank Drill, 1 1/2, #4MT, Blk Oxide
Mfr # 5TVH6
Zoro # G1538092
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 1/2 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5TVH6
- Zoro # G1538092
- UPC # 190735874622
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 1/2 in |
Overall Length | 15 in |
Flute Length | 9 3/8 in |
Maximum Drilling Depth | 9 3/8 in |
Taper Shank Size | #4 |
Depth:Dia. Ratio | 6xD |
Description
Taper Shank Drill Bit, Drill Bit Size 1 1/2 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - AutoStop Replaces DeWalt N434649, N400577 & 654631-01 (M79)
- STARRETT Combination Set (9-24-4R)
- ZORO SELECT Chucking Reamer, 17/32 In, 6 Flute, Cobalt (1433-0.5312)
- WESTWARD Key (QCI01021)
- WESTWARD Taper Shank Drill, 13/16, #3MT, Blk Oxide (5TVG0)
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide (5TVF8)
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- WESTWARD Taper Shank Drill, 1 1/8, #4MT, Blk Oxide (5TVG9)
- WESTWARD Taper Shank Drill, 31/32, #3MT, Blk Oxide (5TVG5)
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- Westward Taper Shank Drill Bits