Shop All Hand Files and Rasps
Westward
Taper File, American, Double Extra Slim
Mfr # 30PA63
Zoro # G9090137
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 7 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30PA63
- Zoro # G9090137
- UPC # 190735805312
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Handle Length | 7 in |
File Length without Tang | 7 in |
File Width | 5/16 in |
Details
Item | Machinists File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double Extra Slim |
Recommended Handle | 1NFW5 |
Teeth per Inch | 56 |
Face Cut Style | Single-Cut |
Rigidity | Rigid |
Edge Cut Style | Single |
Number of Cut Edges | 6 |
Taper | Taper Towards Point |
File Body Finish | Black Oxide |
Includes Handle | No |
File Type | Machinists File |
File Style | American Pattern File |
Shape | Triangular |
Description
Machinists File, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 7 in, File Width 5/16 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 56, File Body Finish Black Oxide, Handle Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (16205)
- BLAIR EQUIPMENT CO ROTOBROACH 1-1/2" (BL11368)
- ARTU Rod Saw Blade, Tungsten Carbide Grit, 12In (01740)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9068)
- WESTWARD Taper File, 7 in., Triangular (26KP92)
- WESTWARD Hand File, Knife Shape, 12 In, 38/40 TPI (12F823)
- WESTWARD Mill File, American, Smooth Cut, 8 In. L (1NFN6)
- WESTWARD Round File, 10 in., Round (26KR04)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 5 Pc (10Z761)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- WESTWARD Rectangle File, For Alum, 12 In (10Z612)
- Westward Cutting and Shaping Tools