Shop All Hand Files and Rasps
Westward
Taper File, American, Double Extra Slim
Mfr # 30PA48
Zoro # G9089981
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30PA48
- Zoro # G9089981
- UPC # 190735805169
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 1/4 in |
Details
Item | Taper File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double Extra Slim |
Recommended Handle | 1NFW5 |
Teeth per Inch | 59 |
Includes Handle | No |
Number of Cut Edges | 6 |
Taper | Taper Towards Point |
Edge Cut Style | Single |
File Body Finish | Black Oxide |
Rigidity | Rigid |
File Style | American Pattern File |
Face Cut Style | Single-Cut |
File Type | Taper File |
Shape | Triangular |
Description
Taper File, File Style American Pattern File, File Type Taper File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 1/4 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 59, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tri-Wing Screwdriver #4 Round (35677)
- WESTWARD Blacksmith Hammer, Hickory, 4 Lb (6DWK3)
- PERFORMANCE TOOL 3 lb Sledge Hammer, 14 in L Handle (M7100)
- KRAFT TOOL Roller Tamp w/1-3/4" Diameter But, 36 (CC952B)
- WESTWARD Taper File, 6 in., Triangular (26KR06)
- WESTWARD Taper File, 6 in., Triangular (26KR02)
- WESTWARD Taper File, 4 in., Triangular (26KP98)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- WESTWARD Flat File, 8 in., Rectangular (26KR03)
- WESTWARD Mill File, Smooth Cut, Rect, 10 In L (10Z715)
- GEDORE Key File Set, 6 pcs. (8728)
- Westward Cutting and Shaping Tools