Shop All Hand Files and Rasps
Westward
Taper File, 7 in., Triangular
Mfr # 26KP92
Zoro # G9463361
$4.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 7 in
- Application General Purpose
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 26KP92
- Zoro # G9463361
- UPC # 190735787076
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 7 in |
Handle Length | 7 in |
File Length without Tang | 7 in |
File Width | 7/16 in |
Details
Item | Machinists File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Slim |
Recommended Handle | 1NFW5 |
Teeth per Inch | 45, 50 |
Rigidity | Rigid |
Includes Handle | No |
File Body Finish | Natural |
Edge Cut Style | Single |
Face Cut Style | Single-Cut |
Taper | Taper Towards Point |
File Type | Machinists File |
File Style | American Pattern File |
Number of Cut Edges | 6 |
Shape | Triangular |
Description
Machinists File, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 7 in, File Width 7/16 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 45, 50, File Body Finish Natural, Handle Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square (C33MH-300)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 3/16 (53022)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver (Tool Only) (2903-20)
- MILWAUKEE TOOL 5mm Titanium Shockwave Red Helix Bit (48-89-4812)
- WESTWARD Taper File, American, Double Extra Slim (30PA63)
- WESTWARD Three Square File, 8 In, 34/34.5 TPI (12F779)
- WESTWARD Three Square File, 4 In, 63/64 TPI (12F785)
- WESTWARD Half Round File, For Alum, 12 In (10Z615)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- WESTWARD Cabinet Rasp File, Half Round, 10 In (10Z670)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- Westward Cutting and Shaping Tools