Shop All Hand Files and Rasps
Westward
Taper File, 6 in., Triangular
Mfr # 26KR06
Zoro # G9463483
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 26KR06
- Zoro # G9463483
- UPC # 190735787199
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 5/16 in |
File Length without Tang | 6 in |
Details
Item | Taper File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Extra Slim |
Edges | Single Cut |
Teeth per Inch | 55, 60 |
File Type | Taper File |
Edge Cut Style | Single |
Taper | Taper Towards Point |
Face Cut Style | Single-Cut |
Includes Handle | Yes |
Number of Cut Edges | 6 |
File Style | American Pattern File |
Rigidity | Rigid |
File Body Finish | Natural |
Shape | Triangular |
Description
Taper File, File Style American Pattern File, File Type Taper File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 5/16 in, Includes Handle Yes, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 55, 60, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 11 ft. Anti-Splinter Strip for Track Circular Saw (FSNSS)
- BON TOOL Bon 21-159 Paver Joint Wire Brush-1-1/2" Wire With 54" Handle (21-159)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306741)
- PROTO Box End Wrench, SAE, 22-1/4 In. L (J1162)
- WESTWARD Taper File, 6 in., Triangular (26KR02)
- WESTWARD Taper File, 4 in., Triangular (26KP98)
- WESTWARD Taper File, American, Double Extra Slim (30PA48)
- WESTWARD Warding File, Second Cut, Rect, 4 In L (10Z731)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- SIMONDS Mill Smo 10 (73148500)
- Westward Hand Files and Rasps