Shop All Hand Files and Rasps
Westward
Taper File, 6 in., Triangular
Mfr # 26KR02
Zoro # G9463456
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 26KR02
- Zoro # G9463456
- UPC # 190735787168
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Width | 3/8 in |
Details
Item | Taper File |
Profile Shape | Triangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Slim |
Edges | Single Cut |
Teeth per Inch | 50, 55 |
Rigidity | Rigid |
Number of Cut Edges | 6 |
Includes Handle | Yes |
File Body Finish | Natural |
File Type | Taper File |
Face Cut Style | Single-Cut |
Taper | Taper Towards Point |
File Style | American Pattern File |
Edge Cut Style | Single |
Shape | Triangular |
Description
Taper File, File Style American Pattern File, File Type Taper File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, File Width 3/8 in, Includes Handle Yes, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 50, 55, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade (52130)
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4462)
- EXCEL BLADES #10 Curved Edge Blades, 15 Pack Dispenser, 15PK (23010IND)
- WESTWARD Taper File, American, Double Extra Slim (30PA48)
- WESTWARD Taper File, 6 in., Triangular (26KR06)
- WESTWARD Taper File, 4 in., Triangular (26KP98)
- WESTWARD Hand File, Knife Shape, 4 In, 49/50 TPI (12F809)
- WESTWARD Round File, Machinists, American, 10 In. L (1NFT1)
- WESTWARD Mill File, Smooth Cut, Rect, 14 In L (10Z717)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Bastard File (05853N)
- Westward Hand Files and Rasps